This product requires certification to purchase.

30 yd. Arrow Tape

You last purchased this on
 
Brady Worldwide

30 yd. Arrow Tape

  • Fast #
  • Part #B91427
  • Item #4780029
  • Manufacturer Part #91427
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

30 yd. Arrow Tape

  • Fast #
  • Part #B91427
  • Item #4780029
  • Manufacturer Part #91427
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Blue/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Requires Certification

Specifications

Application:
Marking, Taping
Color Finish Name:
Blue/White
Length:
30 yd
Material:
Plastic
Material Type:
Vinyl
Tool Type:
Marking Tape
UL Listed:
No
Width:
1 in