This product requires certification to purchase.

30 yd. Marking Tape in Black/Yellow

You last purchased this on
 
Brady Worldwide

30 yd. Marking Tape in Black/Yellow

Brand image
You last purchased this on
 
Brady Worldwide

30 yd. Marking Tape in Black/Yellow

  • Fast #
  • Part #B91420
  • Item #4779980
  • Manufacturer Part #91420
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Yellow Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • Item comes in end-user packaging for use in point-of-purchase displays
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

Application:
Marking, Taping, Pipe, Valve Marking
Color Finish Name:
Black/Yellow
Length:
30 yd
Material:
Plastic
Material Type:
Vinyl
Temperature Range:
-40 to 180 Deg F
Thickness:
1/250 in
Tool Type:
Marking Tape
UL Listed:
No
Width:
2 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com