4 X 100 B595 Blue Cartridge Tape
4 X 100 B595 Blue Cartridge Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
- Brand Model Compatibility:
- B30
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Thickness:
- 1/250 in