55 gal Mixed Application Spill Kit
55 gal Mixed Application Spill Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mixed universal and oil only absorbency to respond to spills of both water-based AND petroleum-based fluid
- Lever locked 55-gallon drum meets UN specifications and is excellent for medium spill
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spill
- Spill kits are ideal for fast response to critical accident
Documents
Specifications
- Application:
- Oil
- Color Finish Name:
- Yellow
- Height:
- 37 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Spill Kit
- Size:
- 55 gal