This product requires certification to purchase.

7 x 10 in. Sick Do Not Enter Sign

You last purchased this on
 
Brady Worldwide

7 x 10 in. Sick Do Not Enter Sign

  • Fast #
  • Part #B170307
  • Item #8587394
  • Manufacturer Part #170307
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

7 x 10 in. Sick Do Not Enter Sign

  • Fast #
  • Part #B170307
  • Item #8587394
  • Manufacturer Part #170307
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • This plastic material is ideal for use in light duty areas and is perfect for temporary identification
  • With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature of -40 to 175° F (-40 to 80°C)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor, Outdoor
Color Finish Name:
Multi-color
Depth:
3/50 in
Height:
7 in
Letter Color:
Black/Red
Lettering:
Sick Do Not Enter - Spanish
Material:
Plastic
Material Type:
Polystyrene
Number of Faces:
1
Product Type:
Health Sign
Size:
7 in x 10 in
Thickness:
0.0591 in
Width:
10 in