16 in. Universal Portable Spill Kit in Silver
Allwik® 16 in. Universal Portable Spill Kit in Silver
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attack pac portable spill kits combine absorbents, accessories, PPE and instruction guidelines so that you are prepared in an emergency
- Absorbs up to 7 gallons per kit
- UV and puncture resistant bag includes a grommet for easy positioning in vehicles and manufacturing work cell
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluid
Documents
Specifications
- Application:
- Spill Control
- Collection:
- Allwik®
- Color Finish Name:
- Silver
- Depth:
- 20 in
- Height:
- 17-1/2 in
- Length:
- 20 in
- Material:
- Foil
- Product Type:
- Spill Kit
- Size:
- 17-1/2 in x 16 in x 20 in
- Width:
- 16 in