Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of heavy-duty steel and powder coated for extra rust-resistance; this portable box includes a lockable clasp and a slot to allow keys to be inserted when box is locked.
- Accommodates up to 12 padlocks on the lid and can also be used as a lock storage box for up to 40 padlocks.
- Use one lock on each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access
- Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks
- As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
- Raised Handle Stops
- (-24) Fire safe to API 607 4th ed. class 600 burn
- MSSSP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
- Federal Specification: WW-V-35C, Type II, Composition: CS, Style: 1
- AAR Approved #E999032* (see options)
Specifications
- Color Finish Name:
- Red
- Depth:
- 3-1/2 in
- Height:
- 6 in
- Material:
- Metal
- Product Type:
- Lock Box
- Width:
- 9 in