19 in. Oil Sorbent Pad
ENV® 19 in. Oil Sorbent Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ENV® MAXX® Enhanced absorbents are made of highly economical, contractor-grade single-ply meltblown polypropylene for oil clean-up on land or water.
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Light weight - specifically designed for smaller leaks, drips and spills
- ENV® absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
Specifications
- Collection:
- ENV®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 19 in
- Product Type:
- Sorbent Pad
- Width:
- 15 in