Exit Sign in Red
Exit Sign in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
- ANSI:
- ANSI Z53.1 1967
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/10 in
- Height:
- 10 in
- Installation Type:
- Corner Mount
- Letter Color:
- Red
- Lettering:
- Emergency Exit Only
- Material:
- Fiberglass
- Material Type:
- B-120
- Proposition 65:
- WARNING: Cancer - www.P65warnings.ca.gov
- Thickness:
- 0.1 in
- UL Listed:
- No
- Width:
- 14 in