This product requires certification to purchase.

100 ft. Vinyl Tape in Yellow

You last purchased this on
 
Brady Worldwide

Globalmark® 100 ft. Vinyl Tape in Yellow

  • Fast #
  • Part #B113116
  • Item #4482465
  • Manufacturer Part #113116
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

Globalmark® 100 ft. Vinyl Tape in Yellow

  • Fast #
  • Part #B113116
  • Item #4482465
  • Manufacturer Part #113116
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Brady's B-595 vinyl material has a permanent acrylic adhesive that withstands rugged indoor and outdoor climates
  • Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
  • Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
  • Clean gloss finish is resistant to exposure to chemicals, greases and oils, salt spray, cleaners, detergents and general industrial grime
  • Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40° F to 180° F
  • Requires Certification

Specifications

Collection:
Globalmark®
Color Finish Name:
Yellow
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
Width:
2-1/4 in