200 ft. Ribbon Cartridge in Black
Globalmark® 200 ft. Ribbon Cartridge in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super-tough, smear-proof GlobalMark® ribbons assure your printed text lasts for years outdoors and in industrial environments
- Versatile printing ribbon that is ideal for pipe and valve marking, safety and compliance ID, general ID and warehouse marking
- Self-contained ribbon cartridges are hassle-free and easy to replace without any printer calibration and ribbon threading
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions
Specifications
- Collection:
- Globalmark®
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Ribbon in Cartridge
- Width:
- 4-1/10 in