Laminator Cartridge in Clear
Laminator Cartridge in Clear
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The BLS850 Laminating System is an affordable and easy way to create laminated documents up to 8-1/2 in. wide without heat, electricity or messy chemicals.
- This item is the laminate cartridge only (BLS850 Laminator sold separately)
- Industrial grade, double-sided laminate from Brady® is constructed from tough polyester for durability even in harsh environments
- Significantly superior to typical polypropylene overlaminates in terms of outdoor performance and abrasion resistance
- Laminate is pre-loaded into a cartridge for the BLS850 Laminator (catalog # 20585)
Specifications
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Width:
- 8-3/5 in