110 ft. Cartridge Tape in Blue
MiniMark® 110 ft. Cartridge Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable Vinyl Film (B-7569) is used for pipe markers, arrow tape, warehouse marking, floor marking, warning panels, safety signs and hazardous substance identification.
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
- Service temperature of -4°F to 167°F (-20°C to 75°C)
Specifications
- Collection:
- MiniMark®
- Color Finish Name:
- Blue
- Length:
- 110 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 1-1/8 in