This product requires certification to purchase.

Plastic Pipe Marker (Pack of 5)

You last purchased this on
 
Brady Worldwide

Plastic Pipe Marker (Pack of 5)

  • Fast #
  • Part #B72964PK
  • Item #9560255
  • Manufacturer Part #7296-4-PK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

Plastic Pipe Marker (Pack of 5)

  • Fast #
  • Part #B72964PK
  • Item #9560255
  • Manufacturer Part #7296-4-PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in x 7 in, comes with four markers per card and fit pipe diameter 3/4 in to 2-3/8 in
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

Application:
Marking, Pipe, Valves
Color Finish Name:
Green/White
Lettering:
VENT
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 5
Temperature Range:
-40 to 180 Deg F
Thickness:
0.004 in
Width:
7 in