This product requires certification to purchase.

Polypropylene Lockout for 6-1/2 - 10 in. Rising Stem Gate Valves

You last purchased this on
 
Brady Worldwide

Polypropylene Lockout for 6-1/2 - 10 in. Rising Stem Gate Valves

  • Fast #
  • Part #B65563
  • Item #159384
  • Manufacturer Part #65563
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

Polypropylene Lockout for 6-1/2 - 10 in. Rising Stem Gate Valves

  • Fast #
  • Part #B65563
  • Item #159384
  • Manufacturer Part #65563
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS&Y or "rising stem" valves.
  • Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance
  • Supplied with English, Spanish and French danger labels
  • Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
  • Accepts padlock shackles up to 3/8 in. in diameter
  • Requires Certification

Specifications

Color Finish Name:
Red
Diameter:
10-13/25 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
302
UL Listed:
No
Valve Size:
6 in
Width:
12-53/100 in