U-Channel Sign Post Green Closed Profile
U-Channel Sign Post Green Closed Profile
Frequently Purchased Together
Product Details
Product Details
- Tuff-N-Light® U-Channel Sign Posts are manufactured from a special composite material making them both lightweight and maintenance-free.
- Tuff-N-Light® U-Channel Sign Posts - Green Closed Profile
- Close profile posts are 6 times torsionally stronger than steel posts and are pointed for easy installation. Open profile posts are for signs up to 18" x 12".
- Brady's special composite material signpost, "Tuff-N-Light" offers a more portable sign post solution.
Specifications
- Color Finish Name:
- Green
- Length:
- 8 ft
- Material:
- Composite, Aluminum, Fiberglass
- Size:
- 8 ft