This product requires certification to purchase.

Vinyl Non-Potable Water Pipe Marker in Black|Yellow

You last purchased this on
 
Brady Worldwide

Vinyl Non-Potable Water Pipe Marker in Black|Yellow

  • Fast #
  • Part #B72034
  • Item #1293781
  • Manufacturer Part #7203-4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

Vinyl Non-Potable Water Pipe Marker in Black|Yellow

  • Fast #
  • Part #B72034
  • Item #1293781
  • Manufacturer Part #7203-4
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black/Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

ANSI:
Yes
Color Finish Name:
Black/Yellow
Material:
Plastic
Material Type:
Vinyl
Width:
7 in