This product requires certification to purchase.

1H/1C, 2H/2C, 3H/2C Programmable Thermostat

This product has been replaced by

*CVR BLUELINK SMART WI-FI UNIVERSAL THERMOSTAT 3H / 2C
Braeburn *CVR BLUELINK SMART WI-FI UNIVERSAL THERMOSTAT 3H / 2C
Manufacturer Part #8205
You last purchased this on
 
Braeburn

1H/1C, 2H/2C, 3H/2C Programmable Thermostat

  • Fast #
  • Part #BRA7205
  • Item #7514789
  • Manufacturer Part #7205
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR BLUELINK SMART WI-FI UNIVERSAL THERMOSTAT 3H / 2C
Braeburn *CVR BLUELINK SMART WI-FI UNIVERSAL THERMOSTAT 3H / 2C
Manufacturer Part #8205
Braeburn

1H/1C, 2H/2C, 3H/2C Programmable Thermostat

  • Fast #
  • Part #BRA7205
  • Item #7514789
  • Manufacturer Part #7205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7 Day, 5-2 Day or Non-Programmable
  • Large 3 square inch backlit display
  • Auto or Manual Changeover
  • User and Installer Lock Modes
  • SmartLimit® Temperature Limits
  • Auxiliary heat fossil fuel option
  • Hardwire or battery powered
  • Circulating fan mode
  • Bright blue backlight
  • Wi-Fi works without common (C) wire on most systems; requires common on Heat Pump, Heat Only or Cool Only Systems
  • Requires Certification
  • Green


Specifications

AMP:
1, 5
Application:
Heat Pump System
Auto Switching Heat:
Yes
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
Yes
Height:
1-19/50 in
Maximum Temperature:
99
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
1H/1C, 2H/2C, 3H/2C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
Volts:
30V
Width:
5-4/25 in
Wireless Communication:
Wi-Fi