1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Install in place of standard thermostat during construction
- Maintains heating temperature set point at 65 Deg F
- Tamper-resistant design helps prevent temperature adjustment
- Sturdy enclosure protects switch from drywall dust, painting and mudding
- Lowers costs - can be reused from job to job
Specifications
- AMP:
- 1
- Application:
- Commercial
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Height:
- 4 in
- Humidity Sensing:
- No
- Maximum Temperature:
- 65
- Minimum Temperature:
- 65
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 65 Deg F
- Touch Screen:
- No
- Volts:
- 24V