This product requires certification to purchase.

2H/1C, 1H/1C Programmable Thermostat

You last purchased this on
 
Braeburn

2H/1C, 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA5025
  • Item #9517581
  • Manufacturer Part #5025
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn

2H/1C, 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA5025
  • Item #9517581
  • Manufacturer Part #5025
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-Day, 5/2 Day or Non-Programmable
  • 5 Sq. In Display with Bright Blue Backlight
  • Residential or Commercial Modes
  • Indoor or Outdoor Remote Sensing
  • Humidification Control
  • Dehumidification with Overcooling
  • Auto or Manual Changeover
  • Dual Fuel Capable
  • Requires Certification

Specifications

AMP:
5
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-4/5 in
Height:
5-1/2 in
Maximum Temperature:
140
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/1C, 1H/1C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
Volts:
18/30V
Width:
1-21/50 in