This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
Braeburn

Builder Series 1H Non-programmable Thermostat

  • Fast #
  • Part #BRA1220NC
  • Item #4330114
  • Manufacturer Part #1220NC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn

Builder Series 1H Non-programmable Thermostat

  • Fast #
  • Part #BRA1220NC
  • Item #4330114
  • Manufacturer Part #1220NC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1536
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-programmable
  • Bright blue backlit display
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Permanent memory stores your settings
  • Requires Certification

Specifications

AMP:
1, 3
Application:
Conventional System, Heat Pump System
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/50 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-31/50 in
Maximum Temperature:
90
Minimum Temperature:
45
Origin:
Global
Power Source:
Battery
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Temperature Range:
14 to 140 Deg F (-10 to 60 Deg C)
Touch Screen:
No
Volts:
24V
Width:
4-18/25 in