1H Non-programmable Thermostat
Builder Series 1H Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 2880-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dependable switch performance
- Mercury free
- Plated terminals reduce corrosion
- Heavy duty heat anticipator
- Hardwired
Specifications
- AMP:
- 1.2
- Application:
- Residential, Heat Pump System
- Auto Switching Heat:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 4-3/5 in
- Maximum Temperature:
- 90
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3-13/100 in