This product requires certification to purchase.

2H/1C Non-programmable Thermostat

You last purchased this on
 
Braeburn

Economy Series 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #BRA1230
  • Item #10002204
  • Manufacturer Part #1230
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn

Economy Series 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #BRA1230
  • Item #10002204
  • Manufacturer Part #1230
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-programmable
  • Large 4.4 sq. in. display
  • Bright blue backlight
  • SmartLimit® temperature limits
  • Hardwire or battery powered
  • Installer lock mode
  • Filter check monitor
  • Optional Celsius display
  • Separate O and B terminals
  • Adjustable temperature differential
  • Requires Certification

Specifications

AMP:
1, 4
Application:
Conventional System, Heat Pump, Residential
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Economy Series
Depth:
1 in
Height:
4-1/4 in
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Stages:
2H/1C
Temperature Range:
45 to 90 Deg F (7 to 32 Deg C)
Volts:
24V
Width:
5-3/25 in