This product requires certification to purchase.

2H/1C Programmable Thermostat

You last purchased this on
 
Braeburn

Economy Series 2H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2230
  • Item #10002206
  • Manufacturer Part #2230
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn

Economy Series 2H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2230
  • Item #10002206
  • Manufacturer Part #2230
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offers 7 day, 5-2 day or non-programmable settings
  • Large 3 sq in display with blue backlight
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Permanent memory stores your settings
  • Requires Certification

Specifications

AMP:
4
Application:
Heat Pump System, Residential, Conventional System
Auto Switching Heat:
No
Battery Size:
AA
Collection:
Economy Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/50 in
Energy Star Compliant:
No
Height:
3-7/10 in
Maximum Temperature:
90
Minimum Temperature:
45
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/1C
Touch Screen:
No
Volts:
24V
Width:
5-4/25 in