This product requires certification to purchase.

Programmable Thermostat

You last purchased this on
 
Braeburn

Premier Series Programmable Thermostat

  • Fast #
  • Part #BRA4235
  • Item #10002208
  • Manufacturer Part #4235
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn

Premier Series Programmable Thermostat

  • Fast #
  • Part #BRA4235
  • Item #10002208
  • Manufacturer Part #4235
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7 day, 5 - 2 day or non-programmable
  • Large display with adjustable backlight
  • Auto or manual humidification control
  • Dehumidification control with overcooling
  • Auto or manual changeover
  • SmartLimit® temperature limits
  • Indoor or outdoor remote sensing
  • SpeedSet® programming mode
  • Hardwire or battery powered
  • User and installer lock modes
  • Requires Certification

Specifications

AMP:
1, 7
Application:
Conventional System, Heat Pump, Residential
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Premier Series
Depth:
1 in
Height:
4-1/4 in
Power Source:
Battery, Hardwired
Programmability:
Programmable
Stages:
3H/2C
Temperature Range:
45 to 90 Deg F (7 to 32 Deg C)
Volts:
24V
Width:
5-3/25 in