BlueLink®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 4800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 2 AA alkaline batteries
- Slim contemporary design
Specifications
- Battery Size:
- AA
- Brand Model Compatibility:
- Braeburn® 7500 Universal Wireless Thermostat Kit
- Collection:
- BlueLink®
- Color:
- White
- Depth:
- 1-1/2 in
- Power Source:
- Battery
- Width:
- 3-1/5 in