This product requires certification to purchase.

White Remote Outdoor Sensor

You last purchased this on
 
Braeburn Systems

White Remote Outdoor Sensor

  • Fast #
  • Part #BRA5490
  • Item #3576645
  • Manufacturer Part #5490
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Braeburn Systems

White Remote Outdoor Sensor

  • Fast #
  • Part #BRA5490
  • Item #3576645
  • Manufacturer Part #5490
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-wire installation
  • Easily view outdoor temperature
  • Balance point control
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
3020, 3220, 5020, 5025 and 5220
Depth:
1/4 in
FM Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Power Source:
Hardwired
Thermostat Sensor Type:
Outdoor
UL Listed:
No
Width:
1-1/4 in