1/2-1-1/2 in. Reducer Washer
1/2-1-1/2 in. Reducer Washer
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-1/2" x 1/2" reducing washer
- Energy Efficient
- No Fiberglass erosion into air stream
- Encapsulated wire helix
- No unraveling when cut to length
- Quick installation
- Smooth inner core
- Low friction loss
- Low operating cost
- Thick blanket of Fiberglass insulation
Specifications
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1-1/2 in
- Material:
- Steel