This product requires certification to purchase.

14 in. Cable Tie in Black (Pack of 50)

You last purchased this on
 
Bramec Corporation

14 in. Cable Tie in Black (Pack of 50)

  • Fast #
  • Part #B13756
  • Item #2833152
  • Manufacturer Part #13756
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bramec Corporation

14 in. Cable Tie in Black (Pack of 50)

  • Fast #
  • Part #B13756
  • Item #2833152
  • Manufacturer Part #13756
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
14 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 50