2 in. x 30 ft. Foam Tape
2 in. x 30 ft. Foam Tape
Frequently Purchased Together
Product Details
Product Details
- A superior self-adhesive foam insulating tape
- Helps prevent condensation and dripping
- Easily cut and molded
- Works on both hot and cold pipes, as well as around valves and fittings
Specifications
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Length:
- 30 ft
- Material:
- Foam
- Product Type:
- Foam Tape
- Size:
- 2 in x 30 ft
- Temperature Range:
- -83 to 239 Deg F
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in