25 ft. Ice Maker Kit in White
25 ft. Ice Maker Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Ice Maker Kit