Frequently Purchased Together
Product Details
Product Details
- Non-toxic clear PVC for condensate drainage
- Synthetic braid reinforcement
- 23°F (-5°C) to 140°F (60°C) service temperature range
- 3/8" tubing has a 200 psi working pressure / 600 psi burst pressure
- 1/2", 5/8" & 3/4" tubing have a 150 psi working pressure / 450 psi burst pressure
- Non-food grade
Specifications
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 450 psi
- UL Listed:
- No