This product requires certification to purchase.

You last purchased this on
 
Bramec Corporation

  • Fast #
  • Part #B20630
  • Item #5061429
  • Manufacturer Part #20630
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bramec Corporation

  • Fast #
  • Part #B20630
  • Item #5061429
  • Manufacturer Part #20630
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-toxic clear PVC for condensate drainage
  • Synthetic braid reinforcement
  • 23°F (-5°C) to 140°F (60°C) service temperature range
  • 3/8" tubing has a 200 psi working pressure / 600 psi burst pressure
  • 1/2", 5/8" & 3/4" tubing have a 150 psi working pressure / 450 psi burst pressure
  • Non-food grade
  • Requires Certification

Specifications

Color Finish Name:
Clear
Diameter - Inside 1:
3/4 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
50 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
3/4 in
Pressure - Maximum:
450 psi
UL Listed:
No