1/2 in. IPS Shallow Escutcheon in Stainless Steel
1/2 in. IPS Shallow Escutcheon in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Multi-Purpose
- For use with 1/2" iron pipe
- Internal gripping fingers allow for small adjustments for a snug fit
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No