30 x 1/2 in. Lavatory Riser Plated in Polished Chrome
30 x 1/2 in. Lavatory Riser Plated in Polished Chrome
Product Details
Product Details
- Made of copper
- 1/2 in OD Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- one-piece formed metal nosepiece with insert
- Chrome finish
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 63/100 in