This product requires certification to purchase.

3/4 x 3/4 x 36 in. FIP x Sweat Flexible Water Heater Connector

You last purchased this on
 
BrassCraft

3/4 x 3/4 x 36 in. FIP x Sweat Flexible Water Heater Connector

  • Fast #
  • Part #BWB0036N
  • Item #3415770
  • Manufacturer Part #WB00-36N
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

3/4 x 3/4 x 36 in. FIP x Sweat Flexible Water Heater Connector

  • Fast #
  • Part #BWB0036N
  • Item #3415770
  • Manufacturer Part #WB00-36N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. FIP
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36 in
Maximum Temperature:
180
Outer Hose Material:
Copper
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Water Supply Connector Type:
Water Heater