Central Brass Tub and Shower Rebuild Kit in Chrome
Central Brass Tub and Shower Rebuild Kit in Chrome
Product Details
Product Details
- Made of brass
- For Tub/Shower Applications
- For use with Central Brass faucets
- New Style and Old Style seats and springs combination pack
- Includes Sh4212 Cold tub handle, SH1513 escutcheon, SH1240 nipple, ST3255 hot/cold tub stem, SC0199 cap thread gasket, SC0908X seat, SH4213 diverter tub handle, handle screw, ST3256 diverter tub stem, SH2400 hot tub handle and hand screw
- Chrome finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Repair Kit
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8-22/25 in