This product requires certification to purchase.

3/4 x 3/4 x 24 in. FIP x Sweat Flexible Water Heater Connector

You last purchased this on
 
BrassCraft

Copper-Flex™ 3/4 x 3/4 x 24 in. FIP x Sweat Flexible Water Heater Connector

  • Fast #
  • Part #BWB0024N
  • Item #681387
  • Manufacturer Part #WB00-24N
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Copper-Flex™ 3/4 x 3/4 x 24 in. FIP x Sweat Flexible Water Heater Connector

  • Fast #
  • Part #BWB0024N
  • Item #681387
  • Manufacturer Part #WB00-24N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. FIP
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Copper-Flex™
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Supply Connector Type:
Water Heater