This product requires certification to purchase.

Sink 1/2 in x 3/8 in x 1/2 in. x 20 in. Supply Kit in Polished Chrome

You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in x 1/2 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BOCR19B20AXC
  • Item #3877510
  • Manufacturer Part #OCR19B20AX C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in x 1/2 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BOCR19B20AXC
  • Item #3877510
  • Manufacturer Part #OCR19B20AX C
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Braided polymer tube; brass valve; stainless steel flange
  • 1/2 in. Nom Comp x 3/8 in. O.D. Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Silver/grey
  • Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet multi-turn angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet x 20 in. braided water connector and (1) shallow flange.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1?, 05
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connection 3:
FIPS
End Connections:
OD Compression x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Rigid:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No