Stem MXT07 Mixet Faucet
Stem MXT07 Mixet Faucet
Product Details
Product Details
- Made of brass
- For tub and shower applications
- For use with Mixet faucets
- Length: 6-1/4 in.
- For non-pressure balance
- Includes (1) SWD0441 retainer nut and (1) 6-1/4 in. stem.
- 1 per bag
- Brass and chrome finish
Documents
Specifications
- Brand Model Compatibility:
- Mixet
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 9 in