Toilet Riser with Gasket Nosepiece in Oil Rubbed Bronze
Toilet Riser with Gasket Nosepiece in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 4480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of copper
- 3/8 in. O.D. x 12 in. length copper riser for toilet installations
- For use with most standard toilet installations
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- Designed to match fixture finish
- Formed nosepiece with gasket insert
- Oil rubbed bronze finish
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- ASTM:
- ASTM B-68
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-2005
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 11-1/2 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11056 lb
- Width:
- 41/50 in