1/2 in. MIP Brass HEX Nipple
1/2 in. MIP Brass HEX Nipple
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with brass, copper or iron pipe
- Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
- For use in potable water applications
- Lead-Free
- For use in potable water applications only where noted
- Hexagonal section in the center for a wrench to grasp
- Designed for low and medium pressure pipe line connections
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.3
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-64/79 in
- Material:
- Rough Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No