This product requires certification to purchase.

1/2 in. OD Compression Brass Elbow

You last purchased this on
 
BrassCraft

1/2 in. OD Compression Brass Elbow

  • Fast #
  • Part #B658X
  • Item #4637061
  • Manufacturer Part #65-8X
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

1/2 in. OD Compression Brass Elbow

  • Fast #
  • Part #B658X
  • Item #4637061
  • Manufacturer Part #65-8X
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 140
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Machined Brass
  • 1/2 in. O.D. Tube, Both Ends
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F