1/2 in. Solvent Weld Domestic Nut
1/2 in. Solvent Weld Domestic Nut
Frequently Purchased Together
Product Details
Product Details
- Made of brass
- 1/2 in Nom CPVC
- For use with water supply stops
- Replacement 1/2 in Nom CPVC nut for water supply stops
- Use with NSWRA1 insert
Specifications
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 1/2 in
- Material:
- Brass, Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov