1/2 x 1/2 in. Flare Tee
1/2 x 1/2 in. Flare Tee
Product Details
Product Details
- Brass construction
- 1/2 in. O.D. Tube, All 3 Ends
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-8/25 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No