1/2 x 15 in. Nominal Compact Angle Lavatory Supply Kit
1/2 x 15 in. Nominal Compact Angle Lavatory Supply Kit
Frequently Purchased Together
Product Details
Product Details
- Machined, one-piece body construction for strength, durability and long-lasting performance
- 1/2 in. Nom Comp x 3/8 in. OD Comp
- Valve compatible with copper or PEX pipe (PEX installations require a stainless steel tube insert)
- For use with water in accessible locations only
- 3/8 in. O.D. x 15 in. riser features one-piece formed metal nosepiece with insert
- Riser is cut-to-length for flexible fit and clean, professional appearance
- Kit includes: (1) 1/2 in. nominal compression x 3/8 in. O.D. compression multi-turn angle valve, (1) 15 in. faucet riser and (1) shallow escutcheon
- Use to install hot or cold water line to faucet
- Chrome finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No