1/2 x 3/8 in. FIPS x OD Compression Angle Supply Stop Valve in Chrome
1/2 x 3/8 in. FIPS x OD Compression Angle Supply Stop Valve in Chrome
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. FIP inlet x 3/8 in. OD comp outlet 1/4-turn angle ball stop
- Compatible with iron pipe
- For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
- Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
- Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Positive 1/4 turn shut-off
- Chrome finish
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Handle Material:
- Die Cast Zinc
- Height:
- 1-23/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- Material:
- Brass, Die Cast Zinc, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.2817 lb
- Width:
- 91/100 in