This product requires certification to purchase.

1/2 x 3/8 in. Press x Compression Angle Supply Stop Valve in Chrome

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Press x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BG2CP19XC1
  • Item #9611662
  • Manufacturer Part #G2CP19X C1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Press x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BG2CP19XC1
  • Item #9611662
  • Manufacturer Part #G2CP19X C1
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • One-piece brass body for strength and durability
  • Compatible with copper pipe (ASTM B88 tubing)
  • Safe installation without the need for heat or flame
  • 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
  • Chrome plated brass ball provides corrosion resistance and smooth operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Connections can be made on both wet and dry systems
  • Chrome plated
  • Pressure rating: 125 psi maximum
  • Product certified by IAPMO to ASME A112.18.1/CSA B125.1 – Plumbing supply fittings including NSF61 & NSF372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM B-88
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Press
End Connection 2:
Compression
End Connections:
Press x Compression
Handle Material:
ABS
Height:
1-3/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125
Recommended Valve Application:
Potable Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
.24 lb
Width:
2-1/4 in