1/2 x 3/8 in. Press x Compression Straight Supply Stop Valve in Chrome
1/2 x 3/8 in. Press x Compression Straight Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One-piece brass body for strength and durability
- Compatible with copper pipe (ASTM B88 tubing)
- Safe installation without the need for heat or flame
- 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
- Chrome plated brass ball provides corrosion resistance and smooth operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Connections can be made on both wet and dry systems
- Chrome plated
- Pressure rating: 125 psi maximum
- Product certified by IAPMO to ASME A112.18.1/CSA B125.1 – Plumbing supply fittings including NSF61 & NSF372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM B-88
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Press
- End Connection 2:
- Compression
- End Connections:
- Press x Compression
- Handle Material:
- ABS
- Height:
- 1-3/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- .22 lb
- Width:
- 2-1/4 in