1/2 x 3/8 in. Push-to-Connect x OD Compression Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Push-to-Connect x OD Compression Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Compatible with copper, PEX and CPVC
- Chrome plated for corrosion resistance
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push
- End Connection 2:
- OD Compression
- End Connections:
- Push x OD Compression
- Handle Material:
- ABS
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-12/25 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 47/50 in